Compact Fieldbus Module for Digital Signals
WHAT IS IO-LINK?
Where you are talking about lowering installation and operating costs or simply putting together a more efficient machine, let us be your system partner. Our I/O Systems connect with actuators and sensors of a system to the control. Offering includes an extensive variety of models – from practical distributor solutions to high-performance fieldbus systems.
A low-cost way to integrate sensors, valve manifolds, sensors, and more.
IMPACT67 IO-LINK
Impact67 is Murrelektronik’s economical entry-level IO-Link master for applications with longer distances. With Impact67, you can implement cost-effective fieldbus solutions with simple, digital signals. The fully potted robust modules are available in a variety of communication protocols. The perfect choice for minimizing costs while maintaining digital inputs and outputs under normal conditions.

Features:
- IP67 protection
- Port mounted LED status indicators
- Predefined inputs and outputs help facilitate configuration
- Single channel diagnostic via LEDs—don’t look for errors, find them
- Group diagnostics via the bus for easy remote diagnostics
- Port-related shut-off—only the failed port is switched off