PRO 2 POWER SUPPLY

Power Supply 4.0 – More Power for Your Control Cabinet

EXTENDED PRODUCT RANGE FOR THE MANUFACTURING INDUSTRY

PRO 2 POWER SUPPLY PORTFOLIO

The WAGO Pro 2 Power Supply portfolio is expanding with the addition of 12 V, 24 V and 48 V models. These new devices support a wide variety of applications, such as supplying power to stepper motors, other DC drive technology, powerful contactors and other components.

WAGO Pro 2 Power Supply control cabinets are undergoing a transformation because the requirements on them – both quantitative and qualitative – are becoming stricter and stricter. Greater networking, rising energy costs and increasing customization require economy, speed and flexibility in a minimal footprint for control cabinets.

Class-Leading Features of the WAGO Pro 2 Power Supply:

  • Intelligent load management: TopBoost or PowerBoost provides sufficient output current at all times.
  • The efficiency champion: Efficiency up to 96.3% saves money and resources.
  • Pioneering communication: The snap-on type communication module allows continuous fieldbus communication while updating you on all status information and data.
  • Suitable for nearly any application: Many different Pro 2 parameters can easily and quickly adapt to suit your needs via software.

Choose the power of possible

Up to 96% Energy Conversion Efficiency

WAGO's new line of Pro 2 Power Supplies sets new industry communication and parameterization benchmarks. The Pro 2 Series includes six units ranging from 120–960W, providing an energy conversion efficiency of up to 96%.

These new power supplies permit fieldbus connection via snap-on type communication modules (IO-Link) and feature WAGO’s exclusive high-performance TopBoost and PowerBoost capabilities for maximum system uptime and lower hardware costs. Another key advantage is that these units can be tailored to any application requirement, allowing parameters such as output voltage and overload behavior to be easily configured via software.

More about WAGO Pro 2 Power Supply

Extended Product Range for the Manufacturing Industry

The WAGO Pro 2 Power Supply portfolio is expanding with the addition of 12 V, 24 V and 48 V models. These new devices support a wide variety of applications, such as supplying power to stepper motors, other DC drive technology, powerful contactors and other components.

Reliability, Cost Savings and Safety

Using a power supply unit to monitor the power supplied to the drive technology can significantly increase the fail-safety of a specific application. The power reserves of the subordinate power supplies are also ideal for start-up and sudden load changes.

Power Supply 4.0 – More Power for Your Control Cabinet

WAGO’s line of Pro 2 Power Supplies, with units ranging from 120 to 960 W, sets new standards for communication and parameterization flexibility. It also offers energy conversion efficiency of up to 96.3 %. These new power supplies permit fieldbus connection via snap-on type communication modules and feature high-performance TopBoost and PowerBoost capabilities for to reliably ensure system availability.

The Benefits for You:

  • The power reserves of the subordinate power supplies are ideal for start-up and sudden load changes.
  • Provides reliable, fail-safe operation and lowers costs by preventing unplanned downtime
  • All the familiar features of WAGO’s Pro 2 Power Supply are available

HOW CAN WE HELP?

FILL OUT THE FORM BELOW AND we will be in touch today

"*" indicates required fields

Name*
Zip Code*
This field is for validation purposes and should be left unchanged.