WAGO
The backbone of a smart-connected world
WAGO
ABOUT WAGO
Since its inception in 1979, WAGO Corporation has fulfilled the needs of US industry by providing fast, safe and reliable connectivity solutions and value-added services that reflect the inherent values of a wide range of customers.
Innovation is at the heart of everything they do at WAGO. From their pioneering CAGE CLAMP® spring pressure connection technology to their extensive range of Interconnect, Interface, Wire splicing and Automation solutions. Their customers count on the unconditional performance and reliability of our products to ensure the safe, efficient operation of their systems every time.
WAGO Technology
Benefits of WAGO Automation Technology
The automation technology from WAGO is adaptable, provides open standards, streamlines your building applications and production process and offers a wide range of products. You can find solutions in software, HMI devices, control technology, fieldbus independent I/O systems, switches, sensor/actuator boxes, and more.
The main benefits of modular, fieldbus-independent devices used for decentralized automation are flexibility and freedom in planning. In the automation industry, WAGO pioneered a system that allowed fieldbus nodes to be precisely matched to fit a particular application using the "building block" concept. With the aid of contemporary control methods and displays, they have since continued to develop and expand this system.
The most popular fieldbuses and ETHERNET standards are supported, enabling integrated communication between the controller and sensors and actuators. Quick startup times are made possible by the use of modular design principles and accepted standards.
Worldwide use is assured thanks to international approvals, even in the most challenging conditions.
WAGO has over 20 years of automation experience and they provide superior service and support.
Learn more about WAGO by visiting their website.
EXTENDED PRODUCT RANGE FOR THE MANUFACTURING INDUSTRY
PRO 2 POWER SUPPLY PORTFOLIO
The WAGO Pro 2 Power Supply portfolio is expanding with the addition of 12 V, 24 V and 48 V models. These new devices support a wide variety of applications, such as supplying power to stepper motors, other DC drive technology, powerful contactors and other components.
WAGO Power Supply Pro 2 Control cabinets are undergoing a transformation because the requirements on them – both quantitative and qualitative – are becoming stricter and stricter. Greater networking, rising energy costs and increasing customization require economy, speed and flexibility in a minimal footprint for control cabinets.
Class-Leading Features of the WAGO Power Supply Pro 2:
- Intelligent load management: TopBoost or PowerBoost provides sufficient output current at all times.
- The efficiency champion: Efficiency up to 96.3% saves money and resources.
- Pioneering communication: The snap-on type communication module allows continuous fieldbus communication while updating you on all status information and data.
- Suitable for nearly any application: Many different Pro 2 parameters can easily and quickly adapt to suit your needs via software.

PRODUCT HIGHLIGHTS
INDUSTRIAL SWITCHES
WAGO’s range of switches ensures the scalability of your ETHERNET network infrastructure, while providing outstanding electrical and mechanical characteristics. Unmanaged and managed switches in various designs are available for high-end applications, also with Power over Ethernet (PoE +).
Their ECO switches are ideal for cost-sensitive applications that do not require technical features such as redundancy. They are ideal for small to medium-sized networks.
ECONOMICAL AND COMPACT
Industrial ECO Switches
- For small to medium-sized data networks
- DIN rail adapter and metal housing
- Ambient temperature (operation): -40° ... +70 °C
- Autonegotiation and autocrossing for easy network creation and extension
- Gigabit variants for a high data throughput
- Transmission of energy and data over an ETHERNET connection with Power over Ethernet (PoE +)
VERSATILE
Industrial Switches
- Redundant power supply
- Configuration of the alarm contact via DIP switch
- Use of SFP modules
- DIN rail adapter and metal housing
- Ambient temperature (operation): -40 ° ... +70°C
- Alarm contact: Monitoring of the primary and secondary power supply
- Monitoring ETHERNET ports
- Signaling via PLC or remote I/Os
POWERFUL AND SAFE
Industrial Managed Switches
- Redundant power supply
- Use of SFP modules
- RS-232 interface for command-based configuration
- Integrated web-based management for configuration or diagnostics
- Status LEDs
- Alarm contact: jet ring and ERPS diagnosis, monitoring of primary and secondary power supply and ETHERNET ports, and signaling via PLC or remote I/O
- PROFINET Class B supported
- Approved for Energy Market IEC 61850-3 standard
- Power over Ethernet (PoE): 24V and 48V supply powered
- Configurable functions: safety, availability, performance, and data transmission
LEAN MANAGED SWITCHES VIDEOS
Lean Managed Switches: Tutorial 1
Watch how to commission and troubleshoot WAGO's Lean Managed Switches with an example of a loose contact.
Lean Managed Switches: Network Redundancy
WAGO's Lean Managed Switches can configure two redundant rings with reliable communication via RSTP or ERPS protocol.
Lean Managed Switches: Network Security
Only authenticated users can access the network for added security with WAGO's Lean Managed Switches.
EXPLORE
WAGO RESOURCES
Title | Download Link |
---|---|
WAGO Energy Data Management | |
WAGO Edge Devices | |
WAGO Cloud Solutions | |
WAGO Automotive Industry Solutions | |
WAGO Automation Technology Full Line Catalog | |
WAGO Industrial Ethernet Switches Brochure | |
WAGO Electrical Installation Product Guide | |
WAGO 221 Series Lever-Nuts® | |
WAGO New Product Issue 2022 |
GET IN TOUCH
LET US HELP YOU FIND THE RIGHT SOLUTION FOR YOUR AUTOMATION NEEDS.
Mouse over a red-shaded state to get contact information for your local region.