AWARD WINNING PROGRAMMABLE CONTROLLERS
WHAT IS UNISTREAM®?
UniStream, the powerful, award-winning series by Unitronics, is a complete line of all-in-one programmable logic controllers for high-end automation projects, enabling OEMs and systems integrators to cut costs, save space, and significantly lower programming time.
Available in three series for a complete all-in-one solution.

UNISTREAM® SERIES:
Modular Series
Tailor UniStream 7″, 10.4″ and 15.6″ to suit your precise application. Select the size of HMI panel you need—plug in a CPU, snap on the I/O, and COM modules and build a compact controller to match your application requirements.
Built-in Series
A unique design enables users to create a custom control solution in three steps: select an HMI panel, click the powerful CPU, and snap on any I/O or communication modules necessary. Offering a complete control solution with a touchscreen HMI, matched to the customer requirements without breaking the bank.
Cloud Series
New! An industry first—a PLC series with built-in, no-cost cloud services. The UniStream Cloud PLC comes with an embedded start-up subscription at no extra charge—there is no monthly fee. Simply connect the PLC to UniCloud, design a no-code dashboard aided by the built-in setup assistant, and go live.