Robotiq
We free human hands from repetitive tasks
Robotiq's tools and know-how simplify collaborative robot applications, so factories can start production faster.
ROBOTIQ
ABOUT Robotiq
Robotiq equips collaborative robots with the tools they need to perform specialized tasks like palletizing, machine tending, screwdriving and sanding, as well as cobot components like adaptive grippers, wrist cameras and software.
Robotiq provides robotics design, integration and operating features that empower people, boost productivity and promote adaptability.
Learn more about Robotiq by visiting their website.
PAL Ready
Production-ready palletizer

A fully assembled, robotic palletizing cell, designed for rapid installs
PAL Series
Modular palletizers

A configurable palletizing option built from Robotiq standard models and modules
FEATURED FROM ROBOTIQ
Robotiq Palletizing solution
The Robotiq Palletizing Solution is a turnkey product that can be installed in a matter of days, allowing manufacturers to quickly and permanently resolve end-of-line production instability. Designed to accommodate diverse payloads and pallet heights, the Palletizing Solution meets various palletizing application needs with ease and adaptability.
Robotiq’s customers worldwide have experienced major productivity surges in a short period and earned an ROI within 12 months.
AX SERIES
AX10

- Stacking height 2,750 mm (108 in.)
- Cycle time 13 cycles/min
- Payload 11.5 kg (25 lbs)
- Typical footprint 2,700 x 1,766 mm (106 x 70 in.)
- Ideal for handling a wide variety of box sizes and pallet heights
AX SERIES
AX20

- Stacking height 3,000 mm (118 in.)
- Cycle time 10 cycles/min
- Payload 18 kg (40 lbs)
- Typical footprint 2,900 x 1,766 mm (114 x 70 in.)
- Ideal for stacking heavy boxes and buckets at various heights
AX SERIES
AX30

- Stacking height 2,750 mm (108 in.)
- Cycle time 10 cycles/min
- Payload 27 kg (60 lbs)
- Typical footprint 2,900 x 1,766 mm (114 x 70 in.)
- Ideal for stacking heavy boxes and buckets at various heights
PE SERIES
PE10

- Stacking height 1,550 mm (60 in.)
- Cycle time 13 cycles/min
- Payload 11.5 kg (25 lbs)
- Typical footprint ⪆ 2,700 x 1,766 mm
- Ideal for less frequent changes in box size and pallet height.
PE SERIES
PE20

- Stacking height 2,150 mm (84 in.)
- Cycle time 13 cycles/min
- Payload 18 kg (40 lbs)
- Typical footprint ⪆ 2,900 x 1,766 mm
- Ideal for heavier loads and low to moderate pallet heights.
COMPONENTS
HAND-E SERIES
Series of precise adaptive grippers for manufacturers in high-mix, low-volume environments. Ideal for machine tending, pick and place and assembly. The sealed and robust design ensures reliability in the toughest manufacturing conditions—including CNC machining. Its configuration is well-suited to production settings that involve minimal variation in object sizes.
PE SERIES
Hand-E

PE SERIES
Hand-E C10

Find out why robotiq is best in class
LET'S CHAT
Robotiq RESOURCES
| Title | Download Link |
|---|---|
| Tableau Comparative Palletizing Solution | |
| Hand-E Adaptive Gripper Product Sheet |
GET IN TOUCH

Download the brochure