ARS FLEXIBOWL®

ARS FLEXIBOWL®

WHAT IS FLEXIBOWL®

FlexiBowl® is an innovative, flexible parts feeder compatible with every robot and vision system. Entire families of parts within 1–250 mm and 1–250 g can be handled by a single FlexiBowl, replacing a whole set of vibrating bowl feeders. FlexiBowl is available in five sizes to meet various production needs.

FEATURES

  • Feed parts with any geometry, surface and material
  • Circular system allows simultaneous multiple operations with a high feed-rate performance
  • Compatible with both small and large parts with a 7 kg maximum payload
  • Works in extreme environments

EXPLORE

ARS FLEXIBOWL® RESOURCES

Downloads

TitleDownload Link
FlexiBowl® 1200 Datasheet

CLICK TO DOWNLOAD

FlexiBowl® 800 Datasheet

CLICK TO DOWNLOAD

FlexiBowl® 650 Datasheet

CLICK TO DOWNLOAD

FlexiBowl® 500 Datasheet

CLICK TO DOWNLOAD

FlexiBowl® 350 Datasheet

CLICK TO DOWNLOAD

FlexiBowl® 200 Datasheet

CLICK TO DOWNLOAD