Robotiq Palletizer
Meet the palletizing solution that lets products palletize themselves
Still palletizing manually? Do you need flexibility on your manufacturing lines?
With Robotiq’s Palletizing Solution, ease of use is redefined. Open the box, and the hardware and software are already connected. Plan your setup in just three easy steps directly on the robot control device. Installation takes less than a day – thanks to its single integrated application software.
Key Features
- Designed for applications of up to 13 boxes per minute
- Port-mounted LED status indicators
- Works with a wide range of box sizes and pallet heights
- Up to 30% faster than other cobot palletizers on the market
- Faster ROI with optimized, synchronized motion between cobot and seventh axis
- Built-in environment for safe integration
Palletizing Solution Specifications
Both the AX and PE Series share the same software to make your choice easier. You only need to select your solution, and everything will be automatically adapted. Next step? Create your pallet.

3-Step Setup
Generate and automatically optimize all trajectories and robot movement using the steps below:

Still not sure this is the solution for you?
Easily check product fit for your application with the Robotiq Online Palletizer Configurator.
- Enter basic info about your process to find out if it’s compatible.
- Validate your KPIs from the start and validate throughput with your own data.