Applied Motion Products

Applied Motion Products is a global company that designs, manufactures and sells precision and specialty motion control components and systems.

FEATURED APPlIED MOTION PRODUCTS

TSM08R StepSERVO

TSM08R StepSERVO integrated technology combines the high torque capabilities of a step motor with the closed-loop dynamic control of a servo system. They can be highly customizable, all-in-one motion control solutions that operate quietly and efficiently, requiring only the minimum amount of current to maintain commanded position and velocity. StepSERVO integrated motors can be applied in systems where a traditional stepper motor would not be capable of achieving the high accuracy required.

MDX+ Integrated Servo Series

+ Integrated Servo Series is an industry-leading low-voltage servo system designed to be small and powerful, providing an equally capable solution compared to stand-alone motor and drive systems. It is ideal for applications with limited installation space, and its form factor is at least 20% smaller than that of competitors' integrated solutions.

M5 Servo Series

The M5 Servo Series brings power, precision, and cost-efficiency together. It is engineered for high machine performance, exceptional torque output, and precise control, along with supporting fast motion profiles, automatic error compensation, and troubleshooting aids to achieve high system throughput and minimize downtime.

The MLA and MEA Series Actuators

Applied Motion Products designs and manufactures high-performance linear actuators in-house, ensuring complete control over quality, precision, and customization. The MLA and MEA Series are the latest additions that feature high efficiency, rigidity, and accuracy in a compact space.

AW Steppers

AW Steppers are the ideal choice in harsh environments with IP65 level protection. To ensure secure connections in high-vibrational dynamic systems, the AW Steppers are equipped with M8 and M12 connectors.

AGVs and AMRs

The servo motor-based solutions Applied Motion has designed for AGVs and AMRs take advantage of the accuracy, power density, and real-time capabilities that servo systems provide. In AGVs, this enables accurate path following and positioning. In AMRs, this empowers systems with the power, control, and accuracy for improved maneuverability and minimizes the likelihood of obstacle collisions.

EXPLORE

Applied Motion RESOURCES

Downloads

TitleDownload Link
Applied Motion – Capabilities Brochure

CLICK TO DOWNLOAD

7-2025_Distributor Package-Inventory Management

CLICK TO DOWNLOAD

EXPLORE

APPLIED MOTION PRODUCTS RESOURCES

DownloadsVideosTechnical Documents

TitleDownload Link

TitleVideo Link

TitleDocument Link

PUT YOUR AUTOMATION SOLUTION IN MOTION