DENSO

The world’s largest manufacturer of small assembly robots.

FEATURED DENSO PRODUCTS

LPH Series

The high-performance, competitively priced LPH 4-axis SCARA robot is an excellent choice for users who are new to automation. Compact and lightweight, LPH handles lighter duty applications with ease, such as electronics, assembly, and pick-and-place to name a few. The LPH is a perfect option for first-time buyers looking to reduce start-up costs for projects that require a shorter, three- to five-year duty lifecycle.

Max Payload

3 kg

Reach

400 mm

Cycle Time 

0.45 sec

Repeatability

+/- 0.020 mm

HSR Series

The HSR Series uses advanced vibration control, a newly designed, highly rigid lightweight arm and improved heat dissipation in the base unit to achieve new levels of continuous high-speed performance and repeatability.

Max Payload


8 kg

Reach

480-650 mm

Cycle Time

0.28-0.31 sec

Repeatability

+/- 0.010/.012 mm

HM Series

The HM Series 4-axis SCARA robots offer outstanding speed and repeatability. Although these small industrial robots have a compact, space saving design, they can handle 20 kg payloads. In addition, their maximum allowable moment of inertia of 0.45 kgm² is six times larger than that of conventional robots, permitting a wide variety of applications. All HM Series robots are available in standard or dust- and mist-proof (IP65) configurations. ANSI and CE compliance allows global deployment. UL listed models are available for both the U.S. and Canada.

Max Payload 

10/20 kg

Reach

600-1000 mm

Cycle Time

0.29-0.31 sec

Repeatability

+/- 0.020/.025 mm

VL Series

With the longest arm reach and highest payload of all DENSO robots, the VL2500 is perfect for palletizing, packaging, and material handling operations. Standard units come with an IP65 protection grade and the wrist with an IP67. 3D visual programming on WINCAPS Plus enables easy and rapid production system launch. With the addition of the new VL large robot, all manufacturing processes can now be automated by DENSO robotics.

VMB Series

The new VMB series robots are high-performance, versatile units offering a longer arm reach and a higher load capacity than traditional models which make VMB an excellent solution for palletizing, packaging, and material handling. New features include greater air piping, valve and signal line options, as well as new programming options with state-of-the-art functions using new WINCAPS Plus software. VMB offers an IP67 protection grade along with meeting ISO Class 5, which makes them suitable for electric parts, food manufacturing processes, and pharmaceutical and medical devices. 

With the addition of the new VMB large robots, all manufacturing processes can now be automated by DENSO Robotics.

Max Payload

25 kg

 Reach

1506/1804 mm 

Cycle Time

0.29-0.31 sec

Repeatability

+/- 0.050 mm

VP Series

The ultracompact VP Series 5- and 6-axis articulated robots offer the highest speed and repeatability in their class. Their small footprint of only 160 x 160 mm (200 mm dia. for the aseptic models) saves valuable facility space and makes integration easy, yet despite their size, they have a large payload capacity. In addition, their highly efficient motors use a maximum of only 80 W of power each, and all motors combined use a maximum of only 300 W, resulting in significant energy savings. The VP Series robots are ANSI/CE compliant, making them suitable for global deployment.

Max Payload

2.5-3.0 kg

Reach

430/432 mm

Cycle Time

0.99 sec

Repeatability

+/- 0.050 mm

EXPLORE

DENSO RESOURCES

Downloads

TitleDownload Link
DENSO VM / VL Series Brochure

CLICK TO VIEW

DENSO HM Series Product Sheet

CLICK TO VIEW

DENSO LPH Series Product Sheet

CLICK TO VIEW

EXPLORE

APPLIED MOTION PRODUCTS RESOURCES

DownloadsVideosTechnical Documents

TitleDownload Link

TitleVideo Link

TitleDocument Link

PUT YOUR AUTOMATION SOLUTION IN MOTION