Moxa America

 
 

Moxa is a leading provider of edge connectivity, industrial computing, and network infrastructure solutions.

MOXA AMERICA HIGHLIGHTS

EDR-810 Series

8 10/100BaseT(X) copper + 2 GbE SFP multiport industrial secure routers

Features and Benefits
  • 8+2G all-in-one firewall/NAT/VPN/router/switch
  • Secure remote access tunnel with VPN
  • Stateful firewall protects critical assets
  • Inspect industrial protocols with PacketGuard technology
  • Easy network setup with Network Address Translation (NAT)
  • RSTP/Turbo Ring redundant protocol enhances network redundancy
  • -40 to 75°C operating temperature range (-T model)
  • Security features based on IEC 62443/NERC CIP
  • Compliant with the IEC 61162-460 marine cybersecurity standard
  • Check firewall settings with the intelligent SettingCheck feature

EDS-4012 Series

8+4G-port managed Ethernet switches with an 8 802.3bt PoE port option

Features and Benefits
  • Developed according to the IEC 62443-4-1 and compliant with the IEC 62443-4-2 industrial cybersecurity standards
  • Support for IEEE 802.3bt PoE for up to 90 W output per port
  • Turbo Ring and Turbo Chain (recovery time < 20 ms @ 250 switches), and RSTP/STP for network redundancy
  • Wide range of power input options for flexible deployment
  • Compact and flexible housing design to fit into confined spaces
  • Supports MXstudio for easy, visualized industrial network management

ioLogik E1200 Series

Ethernet remote I/O with 2-port Ethernet switch

Features and Benefits
  • User-definable Modbus TCP Slave addressing
  • Supports RESTful API for IIoT applications
  • Supports EtherNet/IP Adapter
  • 2-port Ethernet switch for daisy-chain topologies
  • Saves time and wiring costs with peer-to-peer communications
  • Active communication with MX-AOPC UA Server
  • Supports SNMP v1/v2c
  • Easy mass deployment and configuration with ioSearch utility
  • Friendly configuration via web browser
  • Simplifies I/O management with MXIO library for Windows or Linux
  • Class I Division 2, ATEX Zone 2 certification
  • Wide operating temperature models available for -40 to 75°C (-40 to 167°F) environments

EDR-G9010 Series

8 GbE copper + 2 GbE SFP multiport industrial secure router

Features and Benefits
  • 10-port Gigabit all-in-one firewall/NAT/VPN/router/switch
  • Industrial-grade Intrusion Prevention/Detection System (IPS/IDS)
  • Visualize OT security with the MXsecurity management software
  • Secure remote access tunnel with VPN
  • Examine industrial protocol data with Deep Packet Inspection (DPI) technology
  • Easy network setup with Network Address Translation (NAT)
  • RSTP/Turbo Ring redundant protocol enhances network redundancy
  • Security features based on IEC 62443/NERC CIP
  • Supports secure boot for checking system integrity
  • -40 to 75°C operating temperature range (-T model)

SDS-3008 Series

Industrial 8-port smart Ethernet switches

Features and Benefits
  • Compact and flexible housing design to fit into confined spaces
  • Web-based GUI for easy device configuration and management
  • Port diagnostics with statistics to detect and prevent issues
  • Multi-language web GUI: English, Traditional Chinese, Simplified Chinese, Japanese, German, and French
  • Supports RSTP/STP for network redundancy
  • Supports MRP client redundancy based on IEC 62439-2 to ensure high network availability
  • EtherNet/IP, PROFINET, and Modbus TCP industrial protocols supported for easy integration and monitoring in automation HMI/SCADA systems
  • IP port binding to ensure critical devices can be replaced quickly without reassigning the IP Address
  • Security features based on IEC 62443

MGate MB3170/MB3270 Series

1 and 2-port advanced serial-to-Ethernet Modbus gateways

Features and Benefits
  • Supports Auto Device Routing for easy configuration
  • Supports route by TCP port or IP address for flexible deployment
  • Connects up to 32 Modbus TCP servers
  • Connects up to 31 or 62 Modbus RTU/ASCII slaves
  • Accessed by up to 32 Modbus TCP clients (retains 32 Modbus requests for each Master)
  • Supports Modbus serial master to Modbus serial slave communications/li>
  • Built-in Ethernet cascading for easy wiring
  • 10/100BaseTX (RJ45) or 100BaseFX (single mode or multi-mode with SC/ST connector)
  • Emergency request tunnels ensure QoS control
  • Embedded Modbus traffic monitoring for easy troubleshooting
  • Serial port with 2 kV isolation protection (for “-I” models)
  • -40 to 75°C wide operating temperature models available
  • Supports redundant dual DC power inputs and 1 relay output

EDR-810 Series

The ideal product for IA engineers and automation machine builders to make their networks compatible with the vision of Industry 4.0.

MOXA AMERICA

NETWORKING & IIOT SOLUTIONS

Monitoring the Production Line

The need for remote monitoring, which enables supervisors to see what is happening on a factory floor whether the lines are running slowly or not, is facilitated by the modern production line monitoring system. In order to implement such an operation, smart device networks that can reliably transfer data back and forth between the control center and devices in real time are needed. These networks also need to ensure that automated systems work without any problems over both wired and wireless networks. Moxa provides a variety of field network connectivity options for multiprotocol connectivity in order to integrate various brand field equipment. In addition, field device networks and MES/SCADA systems can connect to Moxa's smart networks via open, self-healing, and highly secure Ethernet connections.

Machine OEMs

Original Equipment Manufacturers can enhance operational efficiency on their products using the Internet of Things. Moxa offers a variety of media solutions, protocols, and interfaces to assist OEM customers in connecting disconnected equipment. Moxa MXview NMS also provides engineer-friendly interfaces for simple device setup, use, and maintenance. A secure connection between machines, machine service engineers, and machine supervisory servers is ensured by an innovative cloud-based VPN, saving both time and money when conducting remote monitoring.

Machine OEMs

Original Equipment Manufacturers can enhance operational efficiency on their products using the Internet of Things. Moxa offers a variety of media solutions, protocols, and interfaces to assist OEM customers in connecting disconnected equipment. Moxa MXview NMS also provides engineer-friendly interfaces for simple device setup, use, and maintenance. A secure connection between machines, machine service engineers, and machine supervisory servers is ensured by an innovative cloud-based VPN, saving both time and money when conducting remote monitoring.

Automated Material Handling

Automatic Storage and Retrieval Systems (AS/RS) and Automated Guided Vehicles (AGVs) are modern "conveyor belts" that are essential in manufacturing plants and warehouses all over the world. Auto Material Handling (AMH) systems are made up of these systems. These devices have completely revolutionized the manufacturing sector and are here to stay. However, a potent wireless solution that enables the synergy between machines and people is at the heart of every effective AMH installation.

The wireless AP solution from Moxa offers all the fundamental components of a dependable, high-performance mobile Wi-Fi network and is specifically designed for AS/RS and AGV markets.

Facility Administration

Facilities management is crucial to support the smooth operation of the smart factories by connecting HVAC, UPS, lighting, environmental sensors, fire alarm systems, security, and safety equipment. This increases resource efficiency while lowering costs and risk.

It is crucial to set up a network with local intelligence when monitoring and analyzing the vast amounts of diverse data coming from these decentralized systems.

The interoperability of communication across physical and protocol must also be taken into consideration.

Facility Administration

Facilities management is crucial to support the smooth operation of the smart factories by connecting HVAC, UPS, lighting, environmental sensors, fire alarm systems, security, and safety equipment. This increases resource efficiency while lowering costs and risk.

It is crucial to set up a network with local intelligence when monitoring and analyzing the vast amounts of diverse data coming from these decentralized systems.

The interoperability of communication across physical and protocol must also be taken into consideration.

Learn more about Moxa America's Solutions by visiting their website.

EXPLORE

MOXA AMERICA RESOURCES

DownloadsVideosTechnical Documents

TitleDownload Link
Moxa America – Smart Manufacturing Case Study

click to download

Moxa America – Moxa Product Selection Guide

click to download

Moxa America – Why an OT-centered Cybersecurity Platform Is Critical for Industrial Applications

click to download

Moxa America – Robust System Design for your IIoT Applications

click to download

Moxa America – Network Infrastructure

click to download

Moxa America – Power Application Architecture Guide

click to download

Moxa America – Essential Tips for Building Futureproof Industrial Networks

click to download

Moxa America – Connect The Dots By Mastering Four OT Data Capabilities

click to download

Moxa America – Industrial Connectivity and Networking 101

click to download

Moxa America – 10 Tips to Ramp Up Industrial Network Security

click to download

Moxa America – Selection Guide for Moxa Connectivity Solution

click to download

TitleVideo Link
A Tiny but Mighty Ethernet Switch – the EDS-2005-EL Series – Latency Matters

Click to view

EDR 810: All-in-One Industrial Secure Router

Click to view

Palm-sized Arm-based Computing Platform for Efficient Data Transfer

Click to view

Moxa: 35 Years of Enabling Industrial Connectivity

Click to view

TitleDocument Link

PUT YOUR AUTOMATION SOLUTION IN MOTION