Robotiq

We free human hands from repetitive tasks
Robotiq's tools and know-how simplify collaborative robot applications, so factories can start production faster.

FEATURED FROM ROBOTIQ

Robotiq Palletizing solution

Seamless integration meets unmatched performace

The Robotiq Palletizing Solution is a turnkey product that can be installed in a matter of days, allowing manufacturers to quickly and permanently resolve end-of-line production instability. Designed to accommodate diverse payloads and pallet heights, the Palletizing Solution meets various palletizing application needs with ease and adaptability.  

Robotiq’s customers worldwide have experienced major productivity surges in a short period and earned an ROI within 12 months.

MODELS
Over 500 Robotiq Palletizing Solutions have been implemented worldwide, including in the food and beverage, consumer goods, pharmaceutical, automotive, construction and appliance sectors.
AX SERIES - FEATURES A LINEAR AXIS
PE SERIES - FEATURES OR ADJUSTABLE PEDESTAL

COMPONENTS

HAND-E SERIES

Series of precise adaptive grippers for manufacturers in high-mix, low-volume environments. Ideal for machine tending, pick and place and assembly. The sealed and robust design ensures reliability in the toughest manufacturing conditions—including CNC machining. Its configuration is well-suited to production settings that involve minimal variation in object sizes.

PE SERIES

Hand-E

PAYLOAD
10 kg (22 Lbs)
TOOLING WEIGHT
1 kg (2 lbs)
ENERGY SOURCE
Electricity, connected to robot wrist (24V, 2 A)
CONTROL PARAMETERS
Object detection, position, speed and force
LIFESPAN
5,000,000 cycles
STROKE
50 mm (2 in.)
GRIP FORCE
20 to 185 N (4.5 to 41 lbf)
CLOSING SPEED
150 mm/s (5.9 in./s)
REPEATABILITY
0.025 mm (0.9 in.)
INGRESS PROTECTION (IP) RATING
IP67
OPERATING TEMPERATURE
-10 to 50 °C (14 to 122 °F)

PE SERIES

Hand-E C10

PAYLOAD
10 kg (22 lbs)
TOOLING WEIGHT
1.5 kg (3.3 lbs)
ENERGY SOURCE
Electricity, connected to robot wrist (24 V, 2 A)
CONTROL PARAMETERS
Object detection, position, speed and force
LIFESPAN
5,000,000 cycles
STROKE
40 mm (1.57 in.)
GRIP FORCE
175 N (39.34 lbf)
CLOSING SPEED
14 to 107 mm/s (0.55 to 4.214 in./s)
REPEATABILITY
0.025 mm (0.9 in)
INGRESS PROTECTION (IP) RATING
IP67
OPERATING TEMPERATURE
-10 to 50 °C (14 to 122 °F)

Find out why robotiq is best in class

Performance and Robustness
Robotiq cobot solutions and components are developed to maximize performance and robustness. We only use industrial grade parts and implement proven design that optimize the longevity of our customer cobots.
Seamless Integration
Robotiq uses standardized methods and tools based on lean manufacturing principles that eliminate non-value-added tasks at every stage of robotic cell deployment. Our customers deply faster, gain productivity more quickly, and achieve a quicker ROI
Easy of Use and Flexibility
Robotiq cobot solutions are designed to be user-friendly, requiring no robotic expertise, and our components are true “plug & play.” Once installed, manufacturers can easily program the system themselves, eliminating their reliance on robotic integrators for system adaptations.
Local Support
Robotiq supports manufacturers throughout the deployment process and beyond, ensuring seamless operation once the system is up and running. With the industry's largest network of certified distribution partners, we provide local support and expertise to our customers worldwide.

LET'S CHAT

Robotiq RESOURCES

Downloads

TitleDownload Link
Tableau Comparative Palletizing Solution

CLICK TO DOWNLOAD

Hand-E Adaptive Gripper Product Sheet

CLICK TO DOWNLOAD

GET IN TOUCH

LET US HELP YOU FIND THE RIGHT SOLUTION FOR YOUR AUTOMATION NEEDS.

PUT YOUR AUTOMATION SOLUTION IN MOTION