Turck
Turck specializes in sensor, fieldbus, and connectivity as well as interface technology, human-machine interfaces (HMI), and RFID systems.
TURCK
ABOUT TURCK
Turck offers efficient solutions for factory and process automation applications. Their experts are specialists in sensor, fieldbus, and connectivity, as well as interface technology, human-machine interfaces (HMI), and RFID systems.
Turck's products and automation solutions improve system availability and efficiency, whether they're used in the chemical and pharmaceutical industries, transportation and handling, food and packaging, or machine and plant construction. Turck combines industry-specific knowledge with high-level electronics development and production to ensure optimal solutions for automation challenges.
Turck product groups:
- Sensors
- Identification
- Connectivity
- Fieldbus Technology
- Interface Technology
- Industrial Controls
- Power Supplies
- Turck technologies:
- Engineered Standard Solutions
- Field Logic Controller
- Industrial Internet of Things
- IO-Link
- Modular Machines
- Multiprotocol
- Profinet
Learn more about Turck by visiting their website.
FEATURED TURCK PRODUCTS
THE THREE DIMENSIONS OF DIGITAL TRANSFORMATION
SMART AUTOMATION SOLUTIONS FOR PRODUCTION AND LOGISTICS
Industry 4.0 / IIoT
The following can make the vision of Industry 4.0 a reality for your company:
- End-to-end sensor-to-cloud network – from the sensor to the Edge to the cloud and back
- Secure data storage at Turck or on your premises
- Efficient RFID identification solutions for process optimization, from tool recognition to complete traceability of production and logistics processes
- Integrated and secure network between OT and IT environments
- Ethernet and IIoT solutions available up to hazardous areas in the process industry
Decentralized Automation
The following solutions support your modular systems and reduce commissioning times:
- Safe IP67 technology for modular machine and plant engineering
- Decentralized control logic (CODESYS) for autonomous units
- Condition monitoring for monitoring the condition of your machine
- Track-and-trace systems for decentralized identification of products and goods
- Complete connectivity portfolio for cabinet-free mechanical engineering and greater flexibility
Software and Services
The following solutions allow data to be intelligently processed and provided in our customers’ software systems or in cloud services:
- Software modules to easily integrate our solutions in controllers (SIDI)
- Systems for efficiently reducing IP address spaces (BEEP)
- Turck Cloud Solutions bridges the gap between shop floor and smartphone for efficient automation with every end device
- Complete track and trace systems from Turck Vilant Systems including software for connecting to your ERP
M12 Connectivity
In manufacturing and other industrial environments, safe and reliable communication between machines and systems is critical. To ensure industrial communication is not put at risk in tough environments, Turck has improved its M12 offering with a game-changing redesign. The M12 size connector is one of the most widely used in industrial automation. If the connectors are not secure or do not carry the proper ingress protection for the environment, it puts the whole network at risk. Read more.
There are many companies who sell an M12 connector in a circular housing. Why consider M12 connectivity solutions from Turck?
- Easier installation– NEW *patented torque sleeve* eases install of every single cordset; provides tactile feedback once nominal torque achieved. Watch the training video to see how it works.
- Improved ingress protection – ALL redesigned M12 connectivity meet IEC 60529 IP67, IP68, IP69 & NEMA 1, 2, 4, 6P, & 12 ratings & DIN 40050 IP69K. From washdown applications to exposure to oil, Turck’s M12 solutions are certified to withstand the environment.
- Reduced cost – consolidation of components and changes in manufacturing allows Turck to be
Learn more about product specifications on M12 cordsets and receptacles.
Inductive Sensors
Inductive sensors detect metal targets and are used in some of the harshest industrial environments and applications such as welding, stamping, and mobile vehicle manufacturing
- More rugged and reliable
- Generous warranty
- Wide range of customized solutions quickly
- Endless options to pair with cordsets/connectivity
- Inductive sensors for the widest range of industries
Learn more about inductive sensors for welding applications and stamping applications.

Industrial Ethernet Cables
Industrial grade Ethernet cable can tolerate rugged conditions such as continuous flex, extreme temperatures, shock, vibration, and washdown environments. Turck has a vast range of heavy-duty Ethernet cables that are easy to install and can be used indoors or outside. Custom solutions are always an option.
- CAT 5e, CAT 6, CAT 6A and tray-rated versions
- Extensive industry approvals
- Excellent resistance to weld splatter, oil/lubricants, moisture
- Suitable for PROFINET®, EtherNet/IP™, Modbus TCP, EtherCAT® and PoE
- Shielded and unshielded variants
Learn more about Industrial Ethernet Cables here.

EXPLORE
TURCK RESOURCES
| Title | Download Link |
|---|---|
| Reduce Sensor Failure During Welding Applications – Turck | |
| Sensors Proximity Catalog – Turck | |
| Sensors Catalog Linear Angular Rotary – Turck | |
| Pressure Instrumentation – Turck | |
| Components for Foundation Fieldbus Catalog – Turck | |
| Applying Sensors and Cordsets in Welding Environments – Turck | |
| Connectivity for Harsh Environments – Turck | |
| Bonded Pair Cable: Does it Have a Place in Factory Automation – Turck | |
| Die Protection for Metal Stamping Operations – Turck | |
| M12 Eurofast Cordsets and Receptacles – Turck | |
| Industrial Ethernet Ebook from Turck | |
| Application Note Improve Die Protection – Turck | |
| M12 Connectors Receptacles Cordsets Flyer – Turck |
| Title | Video Link |
|---|---|
| Turck: Your Global Automation Partner | |
| Turck’s Multiprotocol Ethernet Technology | |
| RFID Solutions in Production & Intralogistics |
| Title | Document Link |
|---|
GET IN TOUCH