WAGO

The backbone of a smart-connected world

EXTENDED PRODUCT RANGE FOR THE MANUFACTURING INDUSTRY

PRO 2 POWER SUPPLY PORTFOLIO

The WAGO Pro 2 Power Supply portfolio is expanding with the addition of 12 V, 24 V and 48 V models. These new devices support a wide variety of applications, such as supplying power to stepper motors, other DC drive technology, powerful contactors and other components.

WAGO Pro 2 Power Supply control cabinets are undergoing a transformation because the requirements on them – both quantitative and qualitative – are becoming stricter and stricter. Greater networking, rising energy costs and increasing customization require economy, speed and flexibility in a minimal footprint for control cabinets.

Class-Leading Features of the WAGO Pro 2 Power Supply:

  • Intelligent load management: TopBoost or PowerBoost provides sufficient output current at all times.
  • The efficiency champion: Efficiency up to 96.3% saves money and resources.
  • Pioneering communication: The snap-on type communication module allows continuous fieldbus communication while updating you on all status information and data.
  • Suitable for nearly any application: Many different Pro 2 parameters can easily and quickly adapt to suit your needs via software.

PRODUCT HIGHLIGHTS

INDUSTRIAL SWITCHES

WAGO’s range of switches ensures the scalability of your Ethernet network infrastructure, while providing outstanding electrical and mechanical characteristics. Unmanaged and managed switches in various designs are available for high-end applications, also with Power over Ethernet (PoE+). 

Their ECO switches are ideal for cost-sensitive applications that do not require technical features such as redundancy. They are ideal for small to medium-sized networks.

LEAN MANAGED SWITCHES VIDEOS

EXPLORE

WAGO RESOURCES

Downloads

TitleDownload Link
WAGO 221 Series Lever-Nuts®

Click to Download

WAGO Automation Technology Full Line Catalog

Click to Download

WAGO Automotive Industry Solutions

Click to Download

WAGO Cloud Solutions

Click to Download

WAGO Edge Devices

Click to Download

WAGO Electrical Installation Product Guide

Click to Download

WAGO Energy Data Management

Click to Download

WAGO Industrial Ethernet Switches Brochure

Click to Download

WAGO New Product Issue 2022

Click to Download

HOW CAN WE HELP?

FILL OUT THE FORM BELOW AND TELL US WHAT YOU NEED

"*" indicates required fields

Name*
ZIP Code*
This field is for validation purposes and should be left unchanged.

PUT YOUR AUTOMATION SOLUTION IN MOTION