Yaskawa

Yaskawa is the leading global manufacturer of variable frequency drives, servo systems, machine controllers, and industrial robots.

MPiec Controllers Series

The MPiec Series offers up to 62 axes of motion control in 6 controller variations while adhering to the IEC61131-3 and PLCopen global programming standards. The control variations are MP3200iec, MP3300iec, MP2310iec, MP2300Siec, MP2600iec and Sigma-7Siec.

SERVOPACKs

Sigma-X

Sigma-X products set a new industry standard in servo capability, with features that advance Yaskawa’s 30-year reputation for redefining the possibilities in motion automation.

Sigma-X is a complete family of servo motors and SERVOPACK amplifiers from 3W to 15kW, easily paired with a Yaskawa machine controller to create a motion automation system with the industry’s highest quality and reliability. 

Sigma-7

Sigma-7 SERVOPACKs are fully digital, networkable servo amplifiers that offer the output needed for precise, high-speed actuation of one or two axes of servo motor motion. The power options range from 30 watt to 15 kW with 100/200 and 400 VAC operation. 

Rotary Servo Motors

In terms of compact size, high resolution, and precise performance, the automation industry has never seen a line of rotary servo motors like today’s Sigma-X. The full range of products from 50 to 15kW perform in higher temperature extremes, at higher altitudes, and in more washdown environments than ever before. Every Sigma-X model is backward compatible with existing Sigma-7 and Sigma-5 products.


The Sigma-7 line of AC brushless rotary servo motors covers a full range of load requirement in both small and medium capacities. The advanced technology built into Sigma-7 sets a new industry standard for responsiveness, precision and long-term reliability. Each Sigma-7 motor is engineered to maximize compatibility with existing Sigma-5 motors in control electronics, electrical rating and mounting conventions. Sigma-7 motors can be equipped with matching gearheads to suit a wider range of speed or mechanical linkage requirements.

Linear Servo Motors

Yaskawa linear motors are directly coupled to the load, achieving high positioning accuracy and repeatability, with smooth motion up to 5 m/s. All Yaskawa linear motors are plug-and-play compatible with the Sigma-7 and Sigma-5 SERVOPACKs for best-in-class performance.

Direct Drive Servo Motors

Direct drive technology eliminates backlash, reduces the number of mechanical components, and provides a stiff mechanical system for highly dynamic applications.

iCube

A single machine controller for motion, logic, kinematics, safety, security, and more. The iC9200 is ready for any challenge you face today and that you will face tomorrow.

Open up your possibilities and develop more efficient solutions. Designed for collaborative working, iCube Engineer gives developers the freedom to program function modules in the language of their choice.




EXPLORE

YASKAWA RESOURCES

DownloadsVideosTechnical Documents

TitleDownload Link
Machine Control Products – Yaskawa

CLICK TO DOWNLOAD

iCube Control – Yaskawa

CLICK TO DOWNLOAD

Linear Servo Motors – Yaskawa

CLICK TO DOWNLOAD

Sigma-7 Brochure – Yaskawa

CLICK TO DOWNLOAD

Yaskawa HC10DTP Brochure

CLICK TO DOWNLOAD

Yaskawa HC10DTP Brochure

CLICK TO DOWNLOAD

YRC1000micro Brochure – Yaskawa

CLICK TO DOWNLOAD

Smart Pendant Data Sheet – Yaskawa

CLICK TO DOWNLOAD

TitleVideo Link
Yaskawa YouTube Channel

Click to view

TitleDocument Link
Sigma-7 Technical Document – Yaskawa

CLICK TO DOWNLOAD

YRC1000micro Brochure

CLICK TO DOWNLOAD

CONTACT US

FILL OUT THE FORM TO SPEAK WITH A Specialist TODAY

PUT YOUR AUTOMATION SOLUTION IN MOTION