Zimmer Group
Efficient Automation Solutions
ZIMMER GROUP
ABOUT zIMMER gROUP
Discover the diversity of Zimmer’s components in the fields of handling, robotics, industrial communication, clamping and braking technology, damping, and mechanical engineering.
FEATURED FROM ZIMMER GROUP
HANDLING TECHNOLOGY COMPONENTS FROM zimmer group
The 2-jaw parallel gripper is a versatile gripping solution for automation and handling technology. With its two gripper jaws, it enables precise gripping, holding and positioning of workpieces of different shapes and sizes. Discover Zimmer’s high-quality 2-jaw parallel grippers and find the right solution for your requirements.

- The precise aluminum profile slot guide offers significantly better performance than conventional T-slot grippers and is just as effective as other guide principles.
- As a low-cost solution, the aluminum grippers concentrate on the essential technical features, providing an excellent price-performance ratio without compromising on quality.
- Up to 60% more stroke in the same installation size! Thanks to the long-stroke version, you can use a smaller, lighter and less expensive size without having to sacrifice long strokes. This brings clear advantages for your application in terms of weight and cost.

- Do you require a large stroke, due to the fact that you are operating either a form fit gripper or a large range of parts but the installation space and the load capacity of your application is limited? Then this gripper is perfect for you!
- It is your choice whether you want to control the gripper by means of I/O ports—like a valve—or if you prefer the version with IO-Link. Both have this in common: they are easy to integrate into your control system.
- Allows you to position the gripper jaws of the IL-03 and IL-43 variant. In this way, the stroke can be flexibly adapted to the workpiece, which saves time in the process and prevents interfering contours.

- The steel / steel guide stands for lasting precision, durability and a long service life—featuring maintenance intervals of up to 30 million gripping cycles.
- Suitable for virtually all ambient conditions, with a sealed guide up to IP67 and corrosion protection as standard, you are able to use this gripper universally.
- Rely on the Zimmer Group and benefit from an exclusive 24-month warranty for your GPP and GPD5000 grippers – without restrictions.
Zimmer’s 3-jaw concentric grippers offer precise and reliable solutions for the automated handling of workpieces by gripping them centrically and holding them securely in place. Experience maximum efficiency and flexibility in your production processes.

- Reduced to those aspects which are the most important, the steel / aluminum guide variant offers significantly better performance when compared to a similar gripper with a T-groove travel guide.
- Offers you products that perfectly match your grippers. Highlights include the adjustable jaws for tool-free adjustment of the gripping range, exchangeable jaws for quick jaw changes and a precise sensor system that reliably monitors the entire stroke range via IO-Link or an analog signal.
- Rely on the Zimmer Group and benefit from an exclusive 24-month warranty for your GPP and GPD5000 grippers – without restrictions.

- The steel / steel guide stands for lasting precision, durability and a long service life—featuring maintenance intervals of up to 30 million gripping cycles.
- Suitable for virtually all ambient conditions, with a sealed guide up to IP67 and corrosion protection as standard, you are able to use this gripper universally.
- Rely on the Zimmer Group and benefit from an exclusive 24-month warranty for your GPP and GPD5000 grippers – without restrictions.

- Approximately the same gripping force as a comparable pneumatic gripper.
- Self locking mechanism in case of power drop.
- Plug and play – single-cable solution, supports incredibly easy control using I/O signals or IO-Link.
Zimmer’s HRC grippers have been specially developed for safe and efficient human-robot collaboration and offer ideal solutions for cooperative applications. Experience state-of-the-art technology that allows seamless and safe collaboration between the user and the machine.

- Flexibility thanks to integrated workpiece detection featuring the entire stroke.
- Brushless drive technology.
- Self-locking mechanism for save handling even in E-Stop.
Discover MATCH! The standardized interface combines the two main handling technologies: Gripping and vacuum systems. The innovative ecosystem – consisting of robot module, gripper, storage station and suitable software – can be integrated quickly and easily, enabling profitable production in a timely manner, even for small quantities.

- Largest stroke in small installation space.
- Adjustable gripping force and easiest control via I/O ports or IO-Link.
- Optimal for applications such as medical technology/laboratory automation, assembly, electronics industry, etc.

- The tool changer ensures maximum safety and meets the requirements of Performance Level d, Control Category 3.
- A new benchmark for tool changers is set with innovative locking kinematics with locking bolts and extreme rigidity.
- The energy elements allow the standardized transmission of pneumatics, hydraulics, electrical signals, power and communication and much more.

- One system for cobots and conventional robots.
- Standardized robot handling interface (mechanical gripping and vacuum).
- Manual exchange with Easy-Click function (one-hand operation).
EXPLORE
Zimmer Group RESOURCES
| Title | Download Link |
|---|---|
| Gripper Series 6000 | |
| Handling Technology Overview | |
| Gripper Series 5000AL | |
| Gripper Series IO-Link |
