UR20: The Cobot Redefined
The next-generation cobot from Universal Robots can assist in more environments, undertake more jobs, and fit more applications thanks to its 1,750 mm reach and 20 kg payload capacity.
The UR20 is the first of Universal Robots’ next line of industrial cobots, which are built to embrace the UR trademarks of versatility, usability, and compact footprints while pushing performance to new heights.E
- UP TO 65% INCREASE IN SPEED DEPENDING ON JOINT TYPE
- NEW JOINT ARCHITECTURE PUTS LESS STRESS ON ARM MECHANICS
- 25% INCREASE IN JOINT TORQUE CAPABILITY

Built for industry in mind.
The UR20 has been completely rethought, revamped, and rebuilt. To deliver next-generation performance and quality, every component—from the software to the end caps—has been carefully planned and strategically architected, allowing you to boost throughput, uptime, and the rate at which you can release new products.
The UR20 provides maximum versatility within your existing production space by combining larger payloads, faster speeds, and superior motion control in a lightweight, small-footprint machine. There is no need for pricey wiring solutions or sophisticated electrical hookups. The UR20 may be powered by a single-phase conventional power outlet despite the significant increase in performance.
The UR20 is highly versatile and can be used for the following applications:
- Machine tending
- Material removal
- Quality inspection
- Packaging and palletizing
- Part handling and assembly
- Welding
- And more!
Universal Robots helps manufacturers safeguard their business and keep production running with high-performance, lightweight cobots that are straightforward to install, can increase productivity, and enable businesses across industries to thrive in a constantly changing world.

GET IN TOUCH
