Dorner Conveyors

Dorner is a global leader in the design, applications, manufacturing, and integration of conveyor systems, for most all industries.

DORNER PRODUCT HIGHLIGHTS

2200 Low Profile Conveyors

2200 Series low-profile, high-performance fabric and modular belt conveyors feature a high speed nose bar transfer option, a durable single piece frame design, universal T-slots, and a wide range of belting and guiding options.

2200 Series Conveyors are best for:
  • Small to Medium Part Handling
  • Transfers
  • Accumulation
  • Precision Parts Movement
  • Part Incline/Decline Routing (Z Frames)
  • Positioning
  • Automated and Manual Assembly
Learn More

3200 Precision Move Conveyors

3200 Series has high-load capacity urethane belting with Kevlar cords (True Timing Belt). All widths feature a single belt for increased mounting flexibility, and T-slots make mounting accessories simple with no drilling or special tools.

3200 Precision Move Conveyors are best for:
  • Precision Part Movement
  • Small Part Handling and Positioning
  • Automated and Manual Assembly
  • Machine Integration
  • Robotic Pick-and-Place
  • Precision Indexing
Learn More

Edge Roller Technology (ERT) 250 Conveyor

Doner’s precision edge roller pallet and tray handling conveyors provide efficient, non-contact zoning for medium and heavy load assembly automation applications. They feature a clean, open roller design and are ISO Class 4 verified for cleanrooms.

ERT250 Conveyors are best for:
  • Pallet & tray handling
  • No & low back pressure accumulation
  • Cleanroom applications
  • Large & medium assembly automation
  • Medical Product Manufacturing
  • Packaging
  • Medical Device Manufacturing
  • Automotive Assembly
  • Electronic & Consumer Goods Assembly
  • Appliance Manufacturing
Learn More

DCMove Logistics Conveyor Series

Dorner is debuting the new DCMove conveyor series with the DCMove Belted Conveyor! Featuring an economic painted steel frame, this new conveyor offers the durability and precision needed for the material handling, logistics, and e-commerce industries.

Benefits of the DCMove Conveyor:
  • Painted steel frame adds durability for material handling applications
  • V-guide belt tracking and easy belt tensioning
  • Flush sides for maximum belt coverage
  • Sealed for life internal bearings
  • Available with flat or cleated belting
  • Loads up to 400lbs
  • Speeds up to 600ft/min
  • Lengths from 38 in – 40 ft
  • 3in roller diameters with 1.25in nose bar option to handle smaller packages
Learn More

FlexMove

Dedicated to high quality, innovative designs and comprehensive conveyor platforms, we deliver products equipped to accommodate virtually any material handling application and provide efficient solutions for a wide range of manufacturing industries. To further, FlexMove Conveyors offer a variety of options with unique features, such as flexible chain with cleats, rollers, friction pads, steel top, anti-static and also fabric belts.

FlexMove Series Conveyors are best for:
  • Part Handling
  • Transfers
  • Tight Spaces
  • Assembly Automation
  • Packaging
  • Machine Conveyance
  • Elevation Changes
  • Accumulation
  • Buffering
  • Complex Configurations
  • Long Lengths
  • Curves, Jogs, Incline, Decline
Learn More

Dorner AquaGard LP

The AquaGard LP (low-profile) is the latest reiteration in the AquaGard sanitary conveyor platform. Designed to fit in tight spaces, this sanitary conveyor is ideal for dry or wipe-down applications within the pharmaceutical, bakery, and packaged food industries. Engineered to meet high sanitary standards, the AquaGard LP has earned the coveted Baking Industry Sanitary Standards Committee (BISSC) certification, which is recognized as the definitive sanitation and safety standards for equipment used in the baking industry.

Features of the AquaGard LP:
  • Quick five-minute belt change for increased uptime
  • Compact and enclosed tensioning system providing smooth and snag-free cleaning
  • V-Groove frame with guided belt ensures accurate tracking
  • Tip-up tails for access inside the conveyor for cleaning and maintenance
  • Streamlined design fits where other conveyors do not
  • A variety of FDA approved belting to meet application needs
  • Low-profile, operator safe design with no pinch points
Learn More

Dorner AquaPruf

Dorner’s newly-enhanced AquaPruf conveyor meets the latest sanitary requirements of the food industry today. Improve food safety with hygienically engineered stainless steel conveyors. Ideal for a variety of industries, the redesigned AquaPruf conveyor provides more features—without an increase in price.

Redesigned AquaPruf Features:
  • Improved food safety of motorized roller
  • Positive thermo-drive belting option
  • Upgraded curve conveyor performance
  • New guiding options
  • Enhanced belt tension and tracking system
  • New tail height adjustment mechanism
  • Quick release side mount package
  • Improved support stands and frames
  • Better gearbox cleanability
  • Added frame stand-offs
Learn More

Dorner 2700 Series Medium Duty Conveyor

Featuring an increased maximum width and a heavier payload capacity, the 2700 Series Medium Duty conveyor is designed for material handling, eCommerce, and logistics applications.

Learn More

OPTIMIZE YOUR PRODUCTION WITH DORNER

Improve line optimization and material handling efficiency with an Industrial Conveyor system by Dorner.

Maximize product throughput and material handling efficiency with a custom conveyor system by Dorner.

Dorner’s FlexMove line of conveyors are known for their long runs, inclines and declines and multiple curves per conveyor.

At Dorner, we're Transforming Conveyor Automation by providing cutting edge precision conveyance solutions designed to increase your efficiency and productivity.

EXPLORE

DORNER RESOURCES

DownloadsVideosTechnical Documents

TitleDownload Link
Dorner Flexible Packaging Product Handling Solutions

CLICK TO DOWNLOAD

Dorner 3200 Series Precision Move

CLICK TO DOWNLOAD

Dorner ERT250 Precision Edge Roller Pallet & Tray Handling Conveyors

CLICK TO DOWNLOAD

Dorner AquaGard 7350 Brochure

Click to Download

Dorner 7100 Brochure

Click to Download

Dorner AquaPruf VBT Brochure

Click to Download

Dorner 2200 Precision Move Pallet Systems Brochure

Click to Download

Dorner FlexMove Brochure

Click to Download

Dorner ERT250 Brochure

Click to Download

Dorner ERT150 Brochure

Click to Download

Dorner 3200 Series Brochure

Click to Download

Dorner 2200 Series Brochure

Click to Download

Dorner 1100 Series Brochure

Click to download

Dorner AquaPruf Brochure

Click to Download

Dorner AquaGard LP Brochure

Click to Download

TitleVideo Link
Conveyor Transfers

Click to view

Case Handling System with 3200 ARB Conveyor

Click to view

Bump Turns

Click to view

Box Stacker

Click to view

Belt vs Chain

Click to view

2200 Series Belted End Drive Conveyor Set Up

Click to view

90 Degree Transfers

Click to view

Tote Handling System

Click to view

Recirculating Table with Dual Outfeed

Click to view

Pharmaceutical Packaging

Click to view

FlexMove Product Video

Click to view

TitleDocument Link

LET'S CHAT

FILL OUT THE FORM TO SPEAK WITH A Specialist TODAY

�

PUT YOUR AUTOMATION SOLUTION IN MOTION