
Revolutionizing Automation with Dorner 3200 Precision Move Conveyors
June 5, 2024
Keep It Moving: How Dorner FlexMove Conveyors Enhance Efficiency and Flexibility
June 12, 2024
Motion Automation Intelligence is proud to offer the latest innovations in conveyor technology that push the boundaries of industrial automation. Among our cutting-edge solutions is the Dorner Conveyor ERT250, a revolution in material handling.
Introducing the ERT250: A Game-Changer in Conveyor Technology
The Dorner Conveyor ERT250 is an innovative addition to the industry, designed with precision and efficiency at its core. It is an edge roller technology conveyor that offers unmatched performance for various applications, setting new standards in the automation landscape.
Key Features
The ERT250 eliminates the need for belts , creating a truly non-contact zone. This reduces maintenance requirements and increases the conveyor's lifespan.
With precise pallet control, the ERT250 ensures accurate movement and placement of products. This particularly benefits applications requiring exact positioning, such as in the electronics and medical device industries.
The ERT250's modular design allows easy customization and integration into existing automation systems. This flexibility means that the conveyor can be adapted to meet the unique needs of any operation.
Zero-back pressure accumulation makes the ERT250 ideal for delicate or lightweight products. This feature helps to prevent damage during the conveyance process, maintaining product integrity.
Designed for cleanroom applications, the ERT250 suits environments that require minimal contamination. Additionally, its quiet operation reduces noise levels in the workplace, contributing to a better working environment.
Applications in Automation
The versatility and advanced features of the ERT250 make it perfect for a wide range of industries and applications:
Electronics Manufacturing: Precision and cleanliness are crucial in the electronics industry. The ERT250's non-contact magnetic drive and precise control ensure that sensitive electronic components are handled carefully, reducing the risk of damage and contamination.
Medical Device Production: The medical device industry requires sterile and precise handling. The ERT250 meets these requirements with its cleanroom-compatible design and accurate product movement, ensuring high-quality production standards.
Automotive Industry: The ERT250 is robust enough to handle heavy parts while maintaining precise control in automotive manufacturing. This enhances the efficiency of assembly lines and reduces the potential for errors.
Packaging: The ERT250's zero-back pressure feature is ideal for packaging applications where products must be accumulated without damage. This ensures that items are packaged efficiently and intact, maintaining high product quality.
Enhancing Efficiency and Reducing Costs
The Dorner Conveyor ERT250 enhances precision and performance and offers significant cost-saving benefits. By reducing maintenance needs and increasing conveyor longevity, the ERT250 helps lower operational costs. Its high efficiency and minimal downtime increase productivity, making it a valuable investment for any automated operation.
At Motion Automation Intelligence, we are dedicated to providing our clients with the most advanced and reliable automation solutions. The Dorner Conveyor ERT250 exemplifies this commitment, offering unparalleled precision, flexibility and efficiency. Whether in electronics, medical devices, automotive or packaging, the ERT250 is designed to meet the highest performance and reliability standards.
Contact us today to explore how the Dorner Conveyor ERT250 can transform your automation processes. Let Motion Automation Intelligence help you achieve new levels of efficiency and precision in your operations.



