SMC Corporation

Grippers for Collaborative Robots

Air Gripper Unit for Collaborative Robots, Series JMHZ2

The JMHZ2 Series Air Gripper Unit is compatible with collaborative robots.  The design is compact and lightweight with high gripping force due to air operation.  Installation is simple - mount unit and connecting annex cable to Cobot.

  • Compact, lightweight product with high gripping force due to air operation
  • An air gripper that realizes high rigidity and high precision
  • Operated by simply connecting 1 air supply tube and an electrical wiring M8 connector
  • Integrated speed adjustment mechanism and auto switch
  • Plug-in software
  • A split protective cover for easy air gripper maintenance
 

Vacuum Unit for Collaborative Robots, Series ZXP

The ZXP Series Vacuum Unit is compatible with collaborative robots. The design is compact and lightweight with many cup configurations including 1 cup, 2 cup, or 4 cup options. The cup options include variations of shapes, materials, and sizes. One of the notable options include the FDA compliant cup material. The unit includes connector, mounting flange, protective cover, and integrated vacuum unit.

  • Integrated vacuum ejector, air supply/release valve, pressure sensor, and cups
  • Cup shape variations: flat, flat with rib, bellows, thin flat, multi-stage bellows, 2.5 bellows, 5.5 stage bellows or without cup
  • Cup material: NBR, silicone rubber, urethane rubber, FKM, FDA compliant silicone rubber
  • Cup diameter sizes (mm): 8, 10, 13, 16, 20, 25, 30, 32
 

Magnetic Gripper Unit for Collaborative Robots, Series MHM

The MHM Series Magnetic Gripper is compatible with collaborative robots.  It can be used in place of vacuum cups or grippers when holding a metallic workpiece.  Auto switches can be mounted on 2 surfaces.  Expanded mounting options include body tapped, lateral, and central.

  • Plug and Play configuration
  • Steel plates can be transferred without a vacuum
  • Supports workpieces with holes, uneven, and complex surfaces where a vacuum pad cannot be used
  • Holds workpieces even when air is shut off
  • High holding force up to 200 N
 

FEATURED PROUCT HIGHLIGHT VIDEOS

EXPLORE

SMC CORPORATION RESOURCES

DownloadsVideosTechnical Documents

TitleDownload Link
SMC Equipment for Food Manufacturing

Click to download

SMC Air Gripper Unit UR

CLICK TO DOWNLOAD

SMC Vaccuum Gripper UR

CLICK TO DOWNLOAD

SMC Vacuum Gripper for Omron

CLICK TO DOWNLOAD

SMC Grippers for Yaskawa and Motoman

CLICK TO DOWNLOAD

SMC Magnetic Gripper for UR

CLICK TO DOWNLOAD

SMC Magnetic Gripper for Omron

CLICK TO DOWNLOAD

SMC Magnetic Gripper for Yaskawa

CLICK TO DOWNLOAD

SMC Robotics Product Catalog

CLICK TO DOWNLOAD

SMC Desktop Duster Box Static Eliminator ZVB

Click to download

SMC Electrostatic Sensor Series IZD_IZE

Click to download

SMC Fan Type Ionizers for Static Reduction IZF

Click to download

SMC Nozzle Type Ionizer Static Reduction IZN10E

Click to download

SMC Static Control IZT

CLICK TO DOWNLOAD

SMC Static Control Ionizers IZS40_41

CLICK TO DOWNLOAD

SMC Refrigerated Air Dryer

Click to Download

SMC Membrane Air Dryer

Click to Download

SMC Heatless Air Dryer

Click to Download

TitleVideo Link
IDK Series Moisture Control Tubing

click to view

SMC Solutions for Packaging

click to view

Compact Fan Ionizer, IZF Series

click to view

Bar Ionizer with Separate Controller, IZT Series

click to view

Condition Based Maintenance solutions by SMC

Click to view

ZL Series – Multi-Stage Ejector

Click to view

MHM Series – Magnetic Gripper

Click to view

TitleDocument Link
SMC Electrostatic Sensor Monitor Operation Manual

Click to download

Contact Us

1-800-288-6628

LET'S CHAT

SPEAK WITH A Product SPECIALIST TODAY

�

PUT YOUR AUTOMATION SOLUTION IN MOTION